Shop All Food Service Appliance Parts
Whirlpool
Refrigerator Water Filter
Mfr # EDR5RXD1
Zoro # G2036338
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bottom Freezer and Side-By-Side Grille Installation Refrigerators
- Features Replaces 1500 Plastic Water Bottles
- Series Everydrop
- For Use With Mfr. Model Number 6GD25DCXHS12, 6GD25DCXHS14, 6GD25DCXHS15, 6GD25DCXHW12, 6GD5SHGXSS07, 6GD5SHGXSS08, 6GD5SHGXSS09, ED5NHGXRL01, ED5NHGXRQ01, ED5VHEXSB00, ED5VHEXSL00, ED5VHEXSQ00, GC1SHAXMB00, GC1SHAXMQ00, GC1SHAXMS00, KSRG25FKBL18, KSRG25FKBT18, KSRG25FKWH18, KSRJ22CNBL00, KSRJ22CNBT00, KSRJ22CNSS00, KSRJ22CNST00, KSRJ22CNWH00, KSRP22FNBL00, KSRP22FNBL01, KSRP22FNBT00, KSRP22FNBT01, KSRP22FNSS00, KSRP22FNSS01, KSRP22FNWH00, KSRP22FNWH01, MSF22C2EXM01
- Fits Brand Amana, Jenn-Air, KitchenAid, Maytag, Whirlpool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirlpool
- MFR # EDR5RXD1
- Zoro # G2036338
- UPC # 883049362441
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Overall Height | 10 1/2 in |
Details
Item | Quick Connect Filter |
For Use With | Bottom Freezer and Side-By-Side Grille Installation Refrigerators |
Features | Replaces 1500 Plastic Water Bottles |
Series | Everydrop |
For Use With Mfr. Model Number | 6GD25DCXHS12, 6GD25DCXHS14, 6GD25DCXHS15, 6GD25DCXHW12, 6GD5SHGXSS07, 6GD5SHGXSS08, 6GD5SHGXSS09, ED5NHGXRL01, ED5NHGXRQ01, ED5VHEXSB00, ED5VHEXSL00, ED5VHEXSQ00, GC1SHAXMB00, GC1SHAXMQ00, GC1SHAXMS00, KSRG25FKBL18, KSRG25FKBT18, KSRG25FKWH18, KSRJ22CNBL00, KSRJ22CNBT00, KSRJ22CNSS00, KSRJ22CNST00, KSRJ22CNWH00, KSRP22FNBL00, KSRP22FNBL01, KSRP22FNBT00, KSRP22FNBT01, KSRP22FNSS00, KSRP22FNSS01, KSRP22FNWH00, KSRP22FNWH01, MSF22C2EXM01 |
Fits Brand | Amana, Jenn-Air, KitchenAid, Maytag, Whirlpool |
Standards | NSF 27 |
Reduces | Chlorine Taste and Odor |
Compatible Mfr. Model Number | 6GD25DCXHS12, 6GD25DCXHS14, 6GD25DCXHS15, 6GD25DCXHW12, 6GD5SHGXSS07, 6GD5SHGXSS08, 6GD5SHGXSS09, ED5NHGXRL01, ED5NHGXRQ01, ED5VHEXSB00, ED5VHEXSL00, ED5VHEXSQ00, GC1SHAXMB00, GC1SHAXMQ00, GC1SHAXMS00, KSRG25FKBL18, KSRG25FKBT18, KSRG25FKWH18, KSRJ22CNBL00, KSRJ22CNBT00, KSRJ22CNSS00, KSRJ22CNST00, KSRJ22CNWH00, KSRP22FNBL00, KSRP22FNBL01, KSRP22FNBT00, KSRP22FNBT01, KSRP22FNSS00, KSRP22FNSS01, KSRP22FNWH00, KSRP22FNWH01, MSF22C2EXM01 |
Description
Quick Connect Filter, For Use With Bottom Freezer and Side-By-Side Grille Installation Refrigerators, Reduces Chlorine Taste and Odor, Overall Height 10 1/2 in, Standards NSF 27, Series Everydrop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Snubber, 24Vac Coils, .25Tabs (60172201)
- CRESTWARE Knife, Stainless Steel, 14 in. L (BUF6)
- CLEVELAND Stem Assembly (SE50009)
- BOHN 2 Wire Defrost Term Switch (5708L)
- WHIRLPOOL Aluminum Grease Range Hood Filter (707929)
- WHIRLPOOL Inner Tub Basket (W10389328)
- WHIRLPOOL Evaporator Motor (10513803)
- WHIRLPOOL Knob (3186135)
- WHIRLPOOL Inlet Valve (2188785)
- WHIRLPOOL Compressor Relay and Capacitor (W10613606)
- STAR Fan 240 Volt 23Btm Motor (2U-200561)
- Whirlpool Food Service Appliance Parts