Shop All Food Service Appliance Parts
Whirlpool
Refrigerator Water Filter
Mfr # EDR3RXD1
Zoro # G2497190
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Whirlpool and KitchenAid Side-By-Side Refrigerators with A Push-Button Filter Located In The Grille At The Bottom of The Fridge
- Features Replaces 1500 Plastic Water Bottles
- Series Everydrop
- For Use With Mfr. Model Number 5ED2FHGXVA00, 5ED2FHGXVQ00, 6ED2FHGXVA00, 6ED2FHGXVA01, 6ED2FHGXVQ00, 6ED2FHGXVQ01, 7GF6NFEXTY00, 7GS2FHAXTA00, 7GS2FHAXTA01, 7GS2FHAXTA02, 7GS5FHAXTA00, 7GS5FHAXTA01, 7GS5FHAXTA02, ASD2520WRB00, ASD2520WRW00, ASD2522VRB00, ASD2522VRD00, ASD2522VRS00, ASD2522VRW00, ASD2522WRB01, ASD2522WRB02, ASD2522WRB03, ASD2522WRB04, ASD2522WRD01, ASD2522WRD02, ASD2522WRD03, ASD2522WRD04, ASD2522WRS01, ASD2522WRS02, ASD2522WRS03, ASD2522WRS04, ASD2522WRS07, ASD2522WRW01
- Fits Brand KitchenAid, Whirlpool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirlpool
- MFR # EDR3RXD1
- Zoro # G2497190
- UPC # 883049361161
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Overall Height | 13 1/2 in |
Details
Item | Quick Connect Filter |
For Use With | Whirlpool and KitchenAid Side-By-Side Refrigerators with A Push-Button Filter Located In The Grille At The Bottom of The Fridge |
Features | Replaces 1500 Plastic Water Bottles |
Series | Everydrop |
For Use With Mfr. Model Number | 5ED2FHGXVA00, 5ED2FHGXVQ00, 6ED2FHGXVA00, 6ED2FHGXVA01, 6ED2FHGXVQ00, 6ED2FHGXVQ01, 7GF6NFEXTY00, 7GS2FHAXTA00, 7GS2FHAXTA01, 7GS2FHAXTA02, 7GS5FHAXTA00, 7GS5FHAXTA01, 7GS5FHAXTA02, ASD2520WRB00, ASD2520WRW00, ASD2522VRB00, ASD2522VRD00, ASD2522VRS00, ASD2522VRW00, ASD2522WRB01, ASD2522WRB02, ASD2522WRB03, ASD2522WRB04, ASD2522WRD01, ASD2522WRD02, ASD2522WRD03, ASD2522WRD04, ASD2522WRS01, ASD2522WRS02, ASD2522WRS03, ASD2522WRS04, ASD2522WRS07, ASD2522WRW01 |
Fits Brand | KitchenAid, Whirlpool |
Standards | NSF 73 |
Compatible Mfr. Model Number | 5ED2FHGXVA00, 5ED2FHGXVQ00, 6ED2FHGXVA00, 6ED2FHGXVA01, 6ED2FHGXVQ00, 6ED2FHGXVQ01, 7GF6NFEXTY00, 7GS2FHAXTA00, 7GS2FHAXTA01, 7GS2FHAXTA02, 7GS5FHAXTA00, 7GS5FHAXTA01, 7GS5FHAXTA02, ASD2520WRB00, ASD2520WRW00, ASD2522VRB00, ASD2522VRD00, ASD2522VRS00, ASD2522VRW00, ASD2522WRB01, ASD2522WRB02, ASD2522WRB03, ASD2522WRB04, ASD2522WRD01, ASD2522WRD02, ASD2522WRD03, ASD2522WRD04, ASD2522WRS01, ASD2522WRS02, ASD2522WRS03, ASD2522WRS04, ASD2522WRS07, ASD2522WRW01 |
Reduces | Chlorine Taste and Odor |
Description
Quick Connect Filter, For Use With Whirlpool and KitchenAid Side-By-Side Refrigerators with A Push-Button Filter Located In The Grille At The Bottom of The Fridge, Reduces Chlorine Taste and Odor, Overall Height 13 1/2 in, Standards NSF 73, Series Everydrop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL 4 Inch Griddle Scraper (17353)
- CLEVELAND Kit, New Pot. and Seal (SE00114)
- LOGO BRANDS Utah Jazz 14oz City Edition Relief Mug (729-C14RM-C1)
- ZORO SELECT Disposable Cold Cup 5 oz. Clear, Plastic, Pk2500 (Y5)
- WHIRLPOOL Leveler (wp3-82710-001)
- WHIRLPOOL Drain Hose, Black (22003410)
- WHIRLPOOL Dryer Timer (33001632)
- WHIRLPOOL Infinite Switch (3148952)
- WHIRLPOOL Temperature Control Thermostat (67003000)
- WHIRLPOOL Handle, Oven Door (98005317)
- SAX Sulphite Drawing Paper, 90 lb, 12 x 18 Inches, Extra-White, Pack of 500 (PX4893SS-5987)
- Whirlpool Food Service Appliance Parts