Shop All Food Service Appliance Parts
Whirlpool
Refrigerator Water Filter
Mfr # EDR1RXD1
Zoro # G2036365
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Side-by-Side, Top Freezer and Bottom Freezer Refrigerators
- Features Replaces 1500 Plastic Water Bottles
- Series Everydrop
- Fits Brand Admiral, Amana, Caloric and Glenwood, Crosley, Estate, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Roper, Whirlpool
- For Use With Mfr. Model Number 3WSC19D4AY00, 3WSC19D4XB00, 3WSC19D4XD00, 3WSC19D4XW00, 3WSC19D4XY00, 3WSC19D4XY01, 5VWT71REYF00, 5WRS22FDBF00, 5WRS22FDBF02, 5WRS25FDBF00, 5WRS25FDBF02, 6ISC20C6AY00, 6WSC20C6XB00, 6WSC20C6XB02, 6WSC20C6XB04, 6WSC20C6XD00, 6WSC20C6XD02, 6WSC20C6XD04, 6WSC20C6XW00, 6WSC20C6XW02, 6WSC20C6XW04, 6WSC20C6XY00, 6WSC20C6XY02, 6WSC20C6XY04, 6WSC20C6YB00, 6WSC20C6YY00, 7GSC22C6XA00, 7GSC22C6XW00, 7GSC22C6XY00, 7GSC22C6XY01, 7KSC24C8EY00, 7KSF26C6YY00, 7WRS22FDBF00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirlpool
- MFR # EDR1RXD1
- Zoro # G2036365
- UPC # 883049361901
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Overall Height | 7 1/2 in |
Details
Item | Quick Connect Filter |
For Use With | Side-by-Side, Top Freezer and Bottom Freezer Refrigerators |
Features | Replaces 1500 Plastic Water Bottles |
Series | Everydrop |
Fits Brand | Admiral, Amana, Caloric and Glenwood, Crosley, Estate, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Roper, Whirlpool |
For Use With Mfr. Model Number | 3WSC19D4AY00, 3WSC19D4XB00, 3WSC19D4XD00, 3WSC19D4XW00, 3WSC19D4XY00, 3WSC19D4XY01, 5VWT71REYF00, 5WRS22FDBF00, 5WRS22FDBF02, 5WRS25FDBF00, 5WRS25FDBF02, 6ISC20C6AY00, 6WSC20C6XB00, 6WSC20C6XB02, 6WSC20C6XB04, 6WSC20C6XD00, 6WSC20C6XD02, 6WSC20C6XD04, 6WSC20C6XW00, 6WSC20C6XW02, 6WSC20C6XW04, 6WSC20C6XY00, 6WSC20C6XY02, 6WSC20C6XY04, 6WSC20C6YB00, 6WSC20C6YY00, 7GSC22C6XA00, 7GSC22C6XW00, 7GSC22C6XY00, 7GSC22C6XY01, 7KSC24C8EY00, 7KSF26C6YY00, 7WRS22FDBF00 |
Standards | NSF 28 |
Reduces | Chlorine Taste and Odor |
Compatible Mfr. Model Number | 3WSC19D4AY00, 3WSC19D4XB00, 3WSC19D4XD00, 3WSC19D4XW00, 3WSC19D4XY00, 3WSC19D4XY01, 5VWT71REYF00, 5WRS22FDBF00, 5WRS22FDBF02, 5WRS25FDBF00, 5WRS25FDBF02, 6ISC20C6AY00, 6WSC20C6XB00, 6WSC20C6XB02, 6WSC20C6XB04, 6WSC20C6XD00, 6WSC20C6XD02, 6WSC20C6XD04, 6WSC20C6XW00, 6WSC20C6XW02, 6WSC20C6XW04, 6WSC20C6XY00, 6WSC20C6XY02, 6WSC20C6XY04, 6WSC20C6YB00, 6WSC20C6YY00, 7GSC22C6XA00, 7GSC22C6XW00, 7GSC22C6XY00, 7GSC22C6XY01, 7KSC24C8EY00, 7KSF26C6YY00, 7WRS22FDBF00 |
Description
Quick Connect Filter, For Use With Side-by-Side, Top Freezer and Bottom Freezer Refrigerators, Reduces Chlorine Taste and Odor, Overall Height 7 1/2 in, Standards NSF 28, Series Everydrop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWFLAKE Coconut Flake Sweetened 1lbs, PK10 (G12180.50)
- HAMMERALL Splash Guard (CP-109)
- BROWN REFRIGERATION Heater, Door (Strip) (3478-4)
- SQWINCHER Sports Drink Mix, 9.5 oz., Mix Powder, Regular, Orange, 20 PK (159016004)
- WHIRLPOOL Thermal Cutoff (3403607)
- WHIRLPOOL Ball (211726)
- WHIRLPOOL Vent Grille (W10450187)
- WHIRLPOOL Shaft (2188917)
- WHIRLPOOL Gasket Door (4-81049-001)
- WHIRLPOOL Retaining Clip (9703438)
- HOBART Thermometer (00-437041-00004)
- Whirlpool Food Service Appliance Parts