Shop All Food Service Appliance Parts
Whirlpool
Nylon Braided Fill Hose Kit, 5 ft.
Mfr # 8212487RC
Zoro # G6150606
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Fits Brand Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirlpool
- MFR # 8212487RC
- Zoro # G6150606
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 60" |
Details
Item | Nylon Braided Fill Hose Kit, 5 ft. |
Fits Brand | Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool |
Description
Nylon Braided Fill Hose Kit, 5 ft., Fits Brand Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Gasket 3" X 1" (816-0059)
- BLUE DONUTS Barbecue Accessories, Barbecue Skewers, Bamboo, 500 Pieces, 6 Inches (BD3688919)
- MONARCH Herringbone Tea Towels Tan , 12PK (SC-HTTS-24)
- STAR Switch. Non-Lighted, Dpst (2E-Z21097)
- WHIRLPOOL AW Switch (3355806)
- WHIRLPOOL Dryer Leg with Nut, 5/8" (22003428)
- WHIRLPOOL Bucket (67005959)
- WHIRLPOOL Water Valve (34001248)
- WHIRLPOOL Lower Spray Arm and Shield (6-917642)
- WHIRLPOOL Dryer Timer (279737)
- ALLPOINTS Wire Connector (851077)
- Whirlpool Food Service Appliance Parts