Shop All Food Service Appliance Parts
Whirlpool
In-Line Refrigerator, Filter
Mfr # 4378411RB
Zoro # G8993494
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Refrigerator
- For Use With Refrigerator
- Features Easy to Install
- Fits Brand Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirlpool
- MFR # 4378411RB
- Zoro # G8993494
- UPC # 883049160474
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Removes Particle Size Down To | 2 to 50 microns |
Details
Item | Inline Water Filter |
Type | Refrigerator |
For Use With | Refrigerator |
Features | Easy to Install |
Fits Brand | Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool |
Standards | NSF |
Service Life | 2,500 gal |
Flow Rate | 0.5 gpm |
Micron Rating | 5 micron |
Reduces | Chlorine Taste and Odor, Dirt, Scale, Rust, Sediment |
Connection Type | Quick Disconnect |
Maximum Temperature | 100 Degrees F |
Compatible Mfr. Model Number | 4378411 |
Maximum Pressure | 125 psi |
Description
Inline Water Filter, Reduces Chlorine Taste and Odor, Dirt, Scale, Rust, Sediment, Micron Rating 5 micron, Flow Rate 0.5 gpm, Service Life 2,500 gal, Maximum Temperature 100 Degrees F, For Use With Refrigerator, Standards NSF, Compatible Mfr. Model Number 4378411, Connection Type Quick Disconnect, Features Easy to Install, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Adjustable Bullet (TA-21)
- BOHN REFRIGERATION Fan Motor, 208V (9721)
- TWININGS Lemon Ginger Herbal Tea Tea Bag, Yellow, 25PK (TWG09180)
- RINNAI Kit, Electrode, Flame Rod & Gaske (204000013)
- WHIRLPOOL Oven Door Trim Kit (8184859)
- WHIRLPOOL Aluminum Grease Range Hood Filter (707929)
- WHIRLPOOL Burner Knob (74011287)
- WHIRLPOOL Inlet Valve (W10327249)
- WHIRLPOOL Washer Drain Pump Assembly (W10730972)
- WHIRLPOOL Bucket (67005959)
- ACCUREX Contactor, 6A, 24V, 3P, Sqd Lc1K06 (383680)
- Whirlpool Food Service Appliance Parts