Shop All Appliance Parts
Whirlpool
Freezer Basket, White
Mfr # 8210434A
Zoro # G8993065
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
- For Use With Freezer
- Type 17.25 W x 11.13 D x 17.25 H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirlpool
- MFR # 8210434A
- Zoro # G8993065
- Country of Origin United States
- Category Appliance Parts
Details
Fits Brand | Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool |
For Use With | Freezer |
Type | 17.25 W x 11.13 D x 17.25 H |
Item | Freezer Basket, White |
Description
Freezer Basket, White, Fits Brand Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool, Type 17.25 W x 11.13 D x 17.25 H, For Use With Freezer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCSUNLEY Stainless Steel Canner 14.25 in. 21.5 qt Silver (620)
- AMERICAN DISH SERVICE Heater Relay Contactor Delay (291-3027)
- ZORO SELECT Paper Disposable Food Tray 1/2 lb., Red, Pk1000 (EFT50)
- WINCO 12 oz Wide-Mouth Squeeze Bottle, PK6 (PSW-12)
- WHIRLPOOL Water Valve (22002360)
- WHIRLPOOL Oven Ignitor (74007498)
- WHIRLPOOL Evaporator Motor (WP2315539)
- WHIRLPOOL Dishwasher Power Cord 4-Foot 3 Wire (4317824)
- WHIRLPOOL Burner Knob (74010205)
- WHIRLPOOL Refrigerator Relay, Overload Combination (W10189190)
- ALLIANCE SWITCH MEMBRANE SN/VN SC PKG (F340608P)
- Whirlpool Appliance Parts