Shop All Appliance Parts
Whirlpool
Dryer Vent Periscope, 0 to 5 In
Mfr # 8171587RP
Zoro # G8993616
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
- For Use With Dryer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirlpool
- MFR # 8171587RP
- Zoro # G8993616
- Country of Origin United States
- Category Appliance Parts
Details
Fits Brand | Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool |
Item | Dryer Vent Periscope,0 to 5" |
For Use With | Dryer |
Description
Dryer Vent Periscope,0 to 5 In., Fits Brand Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool, For Use With Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKPACKERS PANTRY GRANOLA W/BLUEBERRIES, ALMONDS & MILK, 1-SERVE (6 POUCHES) (1010169)
- MONTAGUE Valve Knob 2-1/8 D (02002-8)
- AZAR DISPLAYS 23.5" x 31.5" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179754-187)
- PERLICK Probe Ntc 15 Meter Long 6M (1005668)
- WHIRLPOOL Dryer Start Switch (3977456)
- WHIRLPOOL Crisper Pan (2188656)
- WHIRLPOOL White Touch Up Paint (72017)
- WHIRLPOOL Oven Bake Element (77001094)
- WHIRLPOOL Plastic Compactor Bags, 15 In, PK15 (W10165295RP)
- WHIRLPOOL Four Wire 30-Amp Dryer Power Cord, 4 Ft (PT400L)
- SBD Engine Baffle Assembly (931-04535C)
- Whirlpool Appliance Parts