Shop All Food Service Appliance Parts
Whirlpool
Door Latch Kit
Mfr # 279570
Zoro # G9507136
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dryer
- Includes latch, strike and catch
- Fits Brand Admiral, Amana, Kenmore, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool
- Product Type Latch KIT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirlpool
- MFR # 279570
- Zoro # G9507136
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Latch Kit |
Type | Dryer |
Includes | latch, strike and catch |
Fits Brand | Admiral, Amana, Kenmore, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool |
Product Type | Latch KIT |
Description
Latch KIT, Fits Brand Admiral, Amana, Kenmore, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool, Includes latch, strike and catch, Type Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR HOCKING Anchor Hocking 12 oz. Zombie Shell Glass, PK72 (3532U)
- HOBART Pilot Valve 1/8 Mpt X 1/4 Cc (404193-1)
- CMA DISH MACHINES Squeeze Tube 22 Norprene For L (02257.22)
- DURHAMS Dried Fruit Snack Mix 8 oz Bagged (7304259111)
- WHIRLPOOL Top Burner (98017537)
- WHIRLPOOL Thermistor (2188820)
- WHIRLPOOL Door Lever (34001260)
- WHIRLPOOL Hub (W10324651)
- WHIRLPOOL Thermostat (74002390)
- WHIRLPOOL Dishwasher Drain Hose (3385556)
- ALLPOINTS Allpoints 8011587 Float Switch For Hoshizaki Of America (8011587)
- Whirlpool Food Service Appliance Parts