Shop All Appliance Parts
Whirlpool
Defrost Thermostat
Mfr # WP67003426
Zoro # G8992873
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ABB1921DEQ, ABB1921DEW, ABB1921DEW14, ABB1921FEB11, ABB1922FEB, ABB1922FEQ, ABB1922FES, ABB1922FEW, ABB1927DEB, ABB1927DEQ, ABB1927DES, ABB1927DEW, ABB192ZDEB, ABB192ZDEQ, ABB192ZDES, ABB192ZDEW, ABB2221FEB, ABB2221FEB1, ABB2221FEQ, ABB2221FEW, ABB2221FEW1, ABB2221FEZ, ABB2222FEB (BOM: ABB2222FEx0)
- For Use With Refrigerator
- Fits Brand Whirlpool, Maytag, KitchenAid, Jenn-Air, Magic Chef, Roper, Norge, Sears, Kenmore, Admiral, Amana
- Switch Amperage 5 A, 10 A
- Number of Leads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirlpool
- MFR # WP67003426
- Zoro # G8992873
- Country of Origin United States
- Category Appliance Parts
Details
Item | Defrost Thermostat |
For Use With Mfr. Model Number | ABB1921DEQ, ABB1921DEW, ABB1921DEW14, ABB1921FEB11, ABB1922FEB, ABB1922FEQ, ABB1922FES, ABB1922FEW, ABB1927DEB, ABB1927DEQ, ABB1927DES, ABB1927DEW, ABB192ZDEB, ABB192ZDEQ, ABB192ZDES, ABB192ZDEW, ABB2221FEB, ABB2221FEB1, ABB2221FEQ, ABB2221FEW, ABB2221FEW1, ABB2221FEZ, ABB2222FEB (BOM: ABB2222FEx0) |
For Use With | Refrigerator |
Fits Brand | Whirlpool, Maytag, KitchenAid, Jenn-Air, Magic Chef, Roper, Norge, Sears, Kenmore, Admiral, Amana |
Switch Amperage | 5 A, 10 A |
Number of Leads | 2 |
Contact Rating | 120/240V AC |
Switch Close Temperature | 12 Degrees F |
Compatible System Type | Commercial Refrigeration |
Switch Open Temperature | 42 Degrees F |
Temperature Differential | 30 Degrees F |
Description
Defrost Thermostat, Switch Close Temperature 12 Degrees F, Switch Open Temperature 42 Degrees F, Contact Rating 120/240V AC, Compatible System Type Commercial Refrigeration, Compatible with Brand and Series Admiral, Amana, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Norge, Roper, Sears, Whirlpool, Number of Leads 2, Switch Amperage 5 A, 10 A, Temperature Differential 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Valve Body Assembly With 2 Sea (017219-45)
- GE Handle Actuator (WD13X10045)
- DUKE MANUFACTURING Oven Element Assy 208V 10000W (153921)
- MASTERCOOL ADAPTER 1/4"FL-Fx1/2"ACME-M w/o VALVE CO (ME82634-M)
- WHIRLPOOL Water Valve (22002360)
- WHIRLPOOL Oven Bake Element (77001094)
- WHIRLPOOL White Touch Up Paint (72017)
- WHIRLPOOL Freezer Basket, White (8210434A)
- WHIRLPOOL Washing Machine Drain Hose with Clamp (285664)
- WHIRLPOOL Drip Pan, 6 In (WPW10196406)
- STANCO TRIM RING RANGE 8"" GT-8 (GT-8)
- Whirlpool Appliance Parts