Shop All Window & Wall Air Conditioners
This Product is Discontinued
Whirlpool
AC w/Remote Control, 115V, 6,000 BTU, 115, Cool Only, 6000 BtuH (Discontinued)
Mfr # WHAW061BW
Zoro # G2671790
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115
- Operation Mode Cool Only
- BtuH Cooling 6000
- Includes Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whirlpool
- MFR # WHAW061BW
- Zoro # G2671790
- UPC # 013964889369
- Country of Origin China
- Category Window & Wall Air Conditioners
Details
Item | AC w/Remote Control,115V,6,000 BTU |
Voltage | 115 |
Operation Mode | Cool Only |
BtuH Cooling | 6000 |
Includes | Remote Control |
Item - Air Conditioners and Heat Pumps | Window Air Conditioner |
Description
AC w/Remote Control,115V,6,000 BTU
Restrictions
- View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.