Shop All Lab Bags
Whirl-Pak
Sampling Bag, Write-On, 7 oz., 7" L, PK500
Mfr # B01489
Zoro # G2116821
product price: $179.99
/pk 500, $0.36/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 oz
- Length 7 in
- Width 3.8 in
- Thickness 3 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7 in |
Width | 3.8 in |
Overall Width | 3.8 in |
Overall Length | 7 in |
Details
Item | Sampling Bag |
Capacity | 7 oz |
Thickness | 3 mil |
Material | Polyethylene |
Standards and Approvals | ISO9001 |
Style | Write-On |
Product Type | Sampling Bag |
Shelf Life | 5 yr |
Closure Type | Tab |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Capacity - Metric | 207 mL |
Color | Clear |
Sterile/Non-Sterile | Sterile |
Capacity - English | 7 fl oz |
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 7 fl oz, Capacity - Metric 207 mL, Overall Length 7 in, Overall Width 3.8 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Inoculating Needle/Loops, 1uL Flex, PK1000 (HS81121A)
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate (481349)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- WHIRL-PAK Sampling Bag, Self-Standing, 10.1 oz, PK100 (B01403)
- WHIRL-PAK Sampling Bag, Write-On, 13 oz., PK500 (B01490)
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- WHIRL-PAK Sampling Bag, Clear, 36 oz., 15" L, PK500 (B00994)
- WHIRL-PAK Sampling Bag, Self-Standing, 24 oz., PK500 (B01401)
- WHIRL-PAK Sampling Bag, Clear, 55 oz., 12" L, PK500 (B01532)
- ASSOCIATED BAG Poly Bags, 6x8, 100/PK (286632C)
- Whirl-Pak Lab Bags