Shop All Lab Bags
Whirl-Pak
Sampling Bag, Write-On, 55 oz., 12" L, PK500
Mfr # B01195
Zoro # G2116900
product price: $440.99
/pk 500, $0.88/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 oz
- Length 12 in
- Width 7.5 in
- Thickness 4 mil
- Style Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 in |
Width | 7.5 in |
Overall Width | 7.5 in |
Overall Length | 12 in |
Details
Item | Sampling Bag |
Capacity | 55 oz |
Thickness | 4 mil |
Style | Write-On |
Standards and Approvals | ISO9001 |
Material | Polyethylene |
Product Type | Sampling Bag |
Color | Clear |
Capacity - English | 55 fl oz |
Shelf Life | 5 yr |
Closure Type | Tab |
Sterile/Non-Sterile | Sterile |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Capacity - Metric | 1.63 L |
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 55 fl oz, Capacity - Metric 1.63 L, Overall Length 12 in, Overall Width 7.5 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Demonstration Double Pulley (PUDD01)
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm (CLPVC2)
- LAYORCARE Acid Free Pool Tile and Glass Calcium Cl (LC-600-QT)
- YSI Nitrate Sensor (605106)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK100 (B01245)
- WHIRL-PAK Sampling Bag, Write-On, 7 oz., 7" L, PK500 (B01489)
- WHIRL-PAK Sampling Bag, Clear, 7 oz., 7" L, PK500 (B00992)
- WHIRL-PAK Sampling Bag, Self-Standing, 4 oz., PK500 (B01364)
- WHIRL-PAK Sampling Bag, Self-Standing, 138 oz., PK100 (B01542)
- WHIRL-PAK Sampling Bag, Self-Standing, 10.1 oz, PK100 (B01403)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- Whirl-Pak Lab Bags