Shop All Lab Bags
Whirl-Pak
Sampling Bag, Write-On, 24 oz., 9" L, PK500
Mfr # B01196
Zoro # G2116891
product price: $197.99
/pk 500, $0.40/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 oz
- Length 9 in
- Width 6 in
- Thickness 4 mil
- Standards and Approvals ISO9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Sampling Bag |
Capacity | 24 oz |
Thickness | 4 mil |
Standards and Approvals | ISO9001 |
Style | Write-On |
Material | Polyethylene |
Product Type | Sampling Bag |
Shelf Life | 5 yr |
Closure Type | Tab |
Sterile/Non-Sterile | Sterile |
Capacity - English | 24 fl oz |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Capacity - Metric | 710 mL |
Color | Clear |
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 24 fl oz, Capacity - Metric 710 mL, Overall Length 9 in, Overall Width 6 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- TRICORBRAUN 70-400 Black P/P Continuous Thread Closure, Ps22023 Printed, Smooth Skirt, Smooth Top, (009372)
- LOVIBOND Nitrite LR Tablets (512310BT)
- LOVIBOND Tablets, Reagents (511080BT)
- WHIRL-PAK Sampling Bag, Clear, 13 oz., 7.5" L, PK500 (B01018)
- WHIRL-PAK Sampling Bag, Clear, 69 oz., 15" L, PK500 (B01323)
- WHIRL-PAK Filter Bag, 720mL, PK250 (B01348)
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- WHIRL-PAK Sampling Bag, Clear, 36 oz., 15" L, PK500 (B00994)
- WHIRL-PAK Sampling Bag, Clear, 123 oz., 20" L, PK250 (B01446)
- ASSOCIATED BAG Autoclave Bags, 12"x24", 1 1/4mil, 100/pk, 100PK (248253)
- Whirl-Pak Lab Bags