Shop All Lab Bags
Whirl-Pak
Sampling Bag, Write-On, 13 oz., PK500
Mfr # B01490
Zoro # G2116943
product price: $194.99
/pk 500, $0.39/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 13 oz
- Length 7.5 in
- Width 5.3 in
- Thickness 3 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7.5 in |
Width | 5.3 in |
Overall Width | 5.3 in |
Overall Length | 7.5 in |
Details
Item | Sampling Bag |
Capacity | 13 oz |
Thickness | 3 mil |
Material | Polyethylene |
Style | Write-On |
Standards and Approvals | ISO9001 |
Product Type | Sampling Bag |
Capacity - Metric | 384 mL |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Capacity - English | 13 fl oz |
Closure Type | Tab |
Sterile/Non-Sterile | Sterile |
Color | Clear |
Shelf Life | 5 yr |
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 13 fl oz, Capacity - Metric 384 mL, Overall Length 7.5 in, Overall Width 5.3 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 110 (PBF110)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- WHIRL-PAK Sampling Bag, Clear, 13 oz., 7.5" L, PK500 (B01018)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 69 oz. (2,041 ml) - Box of 250 (B01451)
- WHIRL-PAK Sampling Bag, Light Sensitive, 55 oz, PK500 (B01558)
- WHIRL-PAK Sampling Bag, Clear, 27 oz., 12" L, PK500 (B00990)
- WHIRL-PAK Sampling Bag, Clear, 92 oz., 15" L, PK250 (B01445)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., PK500 (B01020)
- ASSOCIATED BAG Poly Bags, 8x16, 100/PK (286651C)
- Whirl-Pak Lab Bags