Shop All Lab Bags
Whirl-Pak
Sampling Bag, Self-Standing, 4 oz., PK500
Mfr # B01364
Zoro # G2117101
product price: $115.99
/pk 500, $0.23/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz
- Length 7.3 in
- Width 3 in
- Thickness 2.25 mil
- Standards and Approvals ISO9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7.3 in |
Width | 3 in |
Overall Width | 3 in |
Overall Length | 7.25 in |
Details
Item | Sampling Bag |
Capacity | 4 oz |
Thickness | 2.25 mil |
Standards and Approvals | ISO9001 |
Material | Polyethylene |
Style | Self-Standing |
Product Type | Sampling Bag |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 118 mL |
Capacity - English | 4 fl oz |
Color | Clear |
Closure Type | Tab |
Shelf Life | 5 yr |
Description
Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 4 fl oz, Capacity - Metric 118 mL, Overall Length 7.25 in, Overall Width 3 in, Thickness 2.25 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRATRONIX Soil Compaction Tester (8180)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- SP SCIENCEWARE Bottle and Vial Rack, 6, Polypropylene (F18514-0030)
- DYNALON Acrylic Buret, 50mL (564715-0050)
- WHIRL-PAK Sampling Bag, Light Sensitive, 55 oz, PK500 (B01558)
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- WHIRL-PAK Sampling Bag, Polyethylene, 3.4 oz., PK100 (B01402)
- WHIRL-PAK Sampling Bag, 55 fl oz, 12 in, 7.5in, PK500 (B01318)
- WHIRL-PAK Sampling Bag, Clear, 55 oz., 12" L, PK500 (B01532)
- WHIRL-PAK Sampling Bag, Write-On, 4 oz., PK500 (B01062)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- Whirl-Pak Lab Bags