Shop All Lab Bags
Whirl-Pak
Sampling Bag, Self-Standing, 18 oz., PK500
Mfr # B01365
Zoro # G2117110
product price: $180.99
/pk 500, $0.36/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 oz
- Length 9 in
- Width 4.5 in
- Thickness 3 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9 in |
Width | 4.5 in |
Overall Length | 9 in |
Overall Width | 4.5 in |
Details
Item | Sampling Bag |
Capacity | 18 oz |
Thickness | 3 mil |
Material | Polyethylene |
Standards and Approvals | ISO9001 |
Style | Self-Standing |
Product Type | Sampling Bag |
Capacity - Metric | 532 mL |
Color | Clear |
Closure Type | Tab |
Shelf Life | 5 yr |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Sterile/Non-Sterile | Sterile |
Capacity - English | 18 fl oz |
Description
Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- AMSCOPE 3.5X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4BX-FRL)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 3 1/2" Ring, 9 (TRS3X9)
- WHEATON AC Round Bottle, 8 oz, PK96 (W217008)
- WHIRL-PAK Sampling Bag, Clear, 7 oz., 7" L, PK500 (B00992)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK500 (B00736)
- WHIRL-PAK Sampling Bag, Write-On, 4 oz., PK500 (B01062)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., 9" L, PK500 (B01063)
- WHIRL-PAK Sampling Bag, Clear, 69 oz., 15" L, PK500 (B01323)
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- WHIRL-PAK Sampling Bag, Clear, 123 oz., 20" L, PK250 (B01446)
- Whirl-Pak Lab Bags