Shop All Lab Bags
Whirl-Pak
Sampling Bag, Self-Standing, 138 oz., PK100
Mfr # B01542
Zoro # G2117138
original price:
$359.08
13% off
new price: $309.99
/pk 100, $3.10/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 138 oz
- Length 15 in
- Width 15 in
- Thickness 4 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 15 in |
Width | 15 in |
Overall Width | 15 in |
Overall Length | 15 in |
Details
Item | Sampling Bag |
Capacity | 138 oz |
Thickness | 4 mil |
Material | Polyethylene |
Style | Self-Standing |
Standards and Approvals | ISO9001 |
Product Type | Sampling Bag |
Closure Type | Tab |
Sterile/Non-Sterile | Sterile |
Color | Clear |
Shelf Life | 5 yr |
Capacity - Metric | 4.08 L |
Capacity - English | 1.08 gal |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Description
Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 1.08 gal, Capacity - Metric 4.08 L, Overall Length 15 in, Overall Width 15 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Low Form, 10mL, Porcelain (CG-1883-02)
- SPER SCIENTIFIC Turbidity Calibration Solution 100NTU (LUTU-100NTU)
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- ADVANTECH MANUFACTURING Test Pan Cover, Brass, 8 In, Lifting Ring (CB8W/R)
- WHIRL-PAK Sampling Bag, Clear, 55 oz., 12" L, PK500 (B01532)
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- WHIRL-PAK Sampling Bag, Polyethylene, 24 oz., PK500 (B01297)
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- ASSOCIATED BAG Poly Bags, 4x8, 100/PK (286619C)
- Whirl-Pak Lab Bags