Shop All Lab Bags
Whirl-Pak
Sampling Bag, Self-Standing, 10.1 oz, PK100
Mfr # B01403
Zoro # G2117357
original price:
$107.38
5% off
new price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10.1 oz
- Length 9 in
- Width 4 in
- Thickness 3 mil
- Standards and Approvals ISO9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9 in |
Width | 4 in |
Overall Length | 9 in |
Overall Width | 4.5 in |
Details
Item | Sampling Bag |
Capacity | 10.1 oz |
Thickness | 3 mil |
Standards and Approvals | ISO9001 |
Includes | (3) Tablets of 25 mg Active Sodium Thiosulfate |
Material | Polyethylene |
Style | Self-Standing |
Product Type | Sampling Bag |
Shelf Life | 5 yr |
Capacity - Metric | 300 mL |
Closure Type | Tab |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Color | Clear |
Sterile/Non-Sterile | Sterile |
Capacity - English | 10 fl oz |
Description
Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 10 fl oz, Capacity - Metric 300 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes (3) Tablets of 25 mg Active Sodium Thiosulfate, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Elastopatch Smooth 01 gal (7079812280)
- CHEMTRONICS Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50 (CF1050)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK500 (B00736)
- WHIRL-PAK Sampling Bag, Write-On, 3.38 oz., PK100 (B01040)
- WHIRL-PAK Sampling Bag, Clear, 7 oz., 7" L, PK500 (B00992)
- WHIRL-PAK Sampling Bag, Clear, 55 oz., 12" L, PK500 (B01532)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 42 oz. (1,242 ml) - Box of 250 (B01450)
- WHIRL-PAK Sampling Bag, Polyethylene, 3.4 oz., PK100 (B01402)
- DYNALON Container, Hinged Lid, 4 oz, PK100 (226254-4000)
- Whirl-Pak Lab Bags