Shop All Lab Bags
Whirl-Pak
Sampling Bag, Polyethylene, 24 oz., PK500
Mfr # B01297
Zoro # G2116867
product price: $235.99
/pk 500, $0.47/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 oz
- Length 9 in
- Width 6 in
- Thickness 3 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Sampling Bag |
Capacity | 24 oz |
Thickness | 3 mil |
Material | Polyethylene |
Standards and Approvals | ISO9001 |
Style | Write-On |
Product Type | Sampling Bag |
Color | Clear |
Capacity - English | 24 fl oz |
Capacity - Metric | 710 mL |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Closure Type | Tab |
Sterile/Non-Sterile | Sterile |
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 24 fl oz, Capacity - Metric 710 mL, Overall Length 9 in, Overall Width 6 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- GLOBE SCIENTIFIC Carboys, Round with Handles, PP, White PP Screwcap, 20 Liter, Molded Graduations, Autoclavable (7200020)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- YSI Dissolved Oxygen Meter (DO200A)
- WHIRL-PAK Sampling Bag, Polyethylene, 3.4 oz., PK100 (B01402)
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- WHIRL-PAK Sampling Bag, Self-Standing, 24 oz., PK500 (B01401)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., PK500 (B01020)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK500 (B00736)
- WHIRL-PAK Sampling Bag, Self-Standing, 138 oz., PK100 (B01542)
- ASSOCIATED BAG Poly Bags, 8x10, 100/PK (286646C)
- Whirl-Pak Lab Bags