Shop All Lab Bags
Whirl-Pak
Sampling Bag, Light Sensitive, 55 oz, PK500
Mfr # B01558
Zoro # G2117162
product price: $327.99
/pk 500, $0.66/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 oz
- Length 12 in
- Width 7.5 in
- Thickness 2.5 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 in |
Width | 7.5 in |
Overall Length | 12 in |
Overall Width | 7.5 in |
Details
Item | Sampling Bag |
Capacity | 55 oz |
Thickness | 2.5 mil |
Material | Polyethylene |
Standards and Approvals | ISO9001 |
Style | Write-On |
Product Type | Sterilized Bag |
Shelf Life | 5 yr |
Color | Black |
Capacity - Metric | 1.63 L |
Capacity - English | 55 fl oz |
Sterile/Non-Sterile | Sterile |
Closure Type | Tab |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 55 fl oz, Capacity - Metric 1.63 L, Overall Length 12 in, Overall Width 7.5 in, Thickness 2.5 mil, Color Black, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sterilized Bag, Shelf Life 5 yr, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Electrodes, Glass Spear Tip (WD-35804-06)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1112-Z)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- WHIRL-PAK Sampling Bag, Polyethylene, 24 oz., PK500 (B01297)
- WHIRL-PAK Sampling Bag, Clear, 13 oz., 7.5" L, PK500 (B01018)
- WHIRL-PAK Sampling Bag, Clear, 7 oz., 7" L, PK500 (B00992)
- WHIRL-PAK Sampling Bag, Self-Standing, 138 oz., PK100 (B01542)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- GLOBE SCIENTIFIC Specimen container, 4oz, green separate screwcap, PK (5905G)
- Whirl-Pak Lab Bags