Shop All Lab Bags
Whirl-Pak
Sampling Bag, Clear, 36 oz., 15" L, PK500
Mfr # B00994
Zoro # G2116830
product price: $190.99
/pk 500, $0.38/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 36 oz
- Length 15 in
- Width 5 in
- Thickness 3 mil
- Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 15 in |
Width | 5 in |
Overall Width | 5 in |
Overall Length | 15 in |
Details
Item | Sampling Bag |
Capacity | 36 oz |
Thickness | 3 mil |
Style | Standard |
Standards and Approvals | ISO9001 |
Material | Polyethylene |
Product Type | Sampling Bag |
Capacity - English | 36 fl oz |
Color | Clear |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 1.07 L |
Shelf Life | 5 yr |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Closure Type | Tab |
Description
Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 36 fl oz, Capacity - Metric 1.07 L, Overall Length 15 in, Overall Width 5 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- MTC BIO MTC Bio Screw Cap MacroTube, Sterile, 5 ml, 500 Pack (C2540)
- SP SCIENCEWARE Pestles with 1.5mL MCT Tubes, PK100 (F19923-0000)
- KIMBLE CHASE Reservoir Bottle, 500mL, 165mm H, PK6 (KC14607-500)
- WHIRL-PAK Sampling Bag, Clear, 55 oz., 12" L, PK500 (B01532)
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- WHIRL-PAK Filter Bag, 720mL, PK250 (B01348)
- WHIRL-PAK Sampling Bag, Polyethylene, 3.4 oz., PK100 (B01402)
- CYTIVA WHATMAN Foil-Barrier Bag, Plastic, PK100 (10534321)
- Whirl-Pak Lab Bags