Shop All Lab Bags
Whirl-Pak
Sampling Bag, Clear, 13 oz., 7.5" L, PK500
Mfr # B01018
Zoro # G2116928
product price: $214.99
/pk 500, $0.43/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 13 oz
- Length 7.5 in
- Width 5.3 in
- Thickness 3 mil
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 7.5 in |
Width | 5.3 in |
Overall Length | 7.5 in |
Overall Width | 5.25 in |
Details
Item | Sampling Bag |
Capacity | 13 oz |
Thickness | 3 mil |
Material | Polyethylene |
Style | Standard |
Standards and Approvals | ISO9001 |
Product Type | Sampling Bag |
Color | Clear |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Shelf Life | 5 yr |
Capacity - Metric | 384 mL |
Sterile/Non-Sterile | Sterile |
Closure Type | Tab |
Capacity - English | 13 fl oz |
Description
Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 13 fl oz, Capacity - Metric 384 mL, Overall Length 7.5 in, Overall Width 5.25 in, Thickness 3 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Microscope Slides, Glass, Frosted Ends, (MSLF01)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- WHIRL-PAK Sampling Bag, Self-Standing, 24 oz., PK500 (B01401)
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- WHIRL-PAK Sampling Bag, Clear, 184 oz., 20" L, PK100 (B01447)
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK500 (B00736)
- WHIRL-PAK Sampling Bag, Clear, 123 oz., 20" L, PK250 (B01446)
- WHIRL-PAK Sampling Bag, Polyethylene, 3.4 oz., PK100 (B01402)
- Whirl-Pak Lab Bags