Shop All Lab Bags
Whirl-Pak
Sampling Bag, 55 fl oz, 12 in, 7.5in, PK500
Mfr # B01318
Zoro # G110877780
product price: $652.99
/pk 500, $1.31/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Style Write-On
- Material Polyethylene
- Color Clear
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 7.5 in |
Overall Length | 12 in |
Details
Item | Whirl-Pak Filter Bag 24 oz |
Thickness | 4 mil |
Style | Write-On |
Material | Polyethylene |
Color | Clear |
Sterile/Non-Sterile | Sterile |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Capacity - English | 55 fl oz |
Closure Type | Tab |
Capacity - Metric | 1.63 L |
Product Type | Sampling Bag |
Description
Whirl-Pak Filter Bag 24 oz, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 55 fl oz, Capacity - Metric 1.63 L, Overall Length 12 in, Overall Width 7.5 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- CHEMGLASS Volumetric Flask, 10mL (CG-1617-10)
- WHIRL-PAK Sampling Bag, Clear, 7 oz., 7" L, PK500 (B00992)
- WHIRL-PAK Sampling Bag, Clear, 27 oz., 12" L, PK500 (B00990)
- WHIRL-PAK Filter Bag, 720mL, PK250 (B01348)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 36 oz. (1,065 ml) - Box of 250 (B01449)
- WHIRL-PAK Sampling Bag, Self-Standing, 24 oz., PK500 (B01401)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- ASSOCIATED BAG Autoclave Bags, 30"x34", 2mil, 100/pk, 100PK (248255)
- Whirl-Pak Lab Bags