Shop All Soil Core Sampling Accessories
Whirl-Pak
Liquid Sampling Kit, 890mL, 5ft, CLR, RED, WH
Mfr # B01358
Zoro # G510884418
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick Connect
- Color Clear, Red, White
- Graduation Subdivisions 6 fl oz
- Sterile/Non-Sterile Non-Sterile
- Standards EPA Compliant, FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirl-Pak
- MFR # B01358
- Zoro # G510884418
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dipper Diameter - Imperial | 1 1/4 in |
Overall Length - Imperial | 5 ft |
Minimum Handle Length | 5 ft |
Maximum Handle Length | 5 ft |
Details
Item | Sludge Judge II Top Section,Rope,5 ft. |
Features | Quick Connect |
Color | Clear, Red, White |
Graduation Subdivisions | 6 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Standards | EPA Compliant, FDA Compliant |
Capacity - Imperial | 30 1/16 fl oz |
Shaft Material | Butyrate |
Removable Handle | No |
Autoclavable | No |
Head Material | Plastic |
Grip Material | Butyrate |
Pre-Cleaned | Visible Particulates |
Product Type | Liquid Sampling Kit (Top Section with Rope) |
Capacity - Metric | 890 mL |
Description
Sludge Judge II Top Section,Rope,5 ft., Head Material Plastic, Product Type Liquid Sampling Kit (Top Section with Rope), Capacity - Metric 890 mL, Capacity - Imperial 30 1/16 fl oz, Pre-Cleaned Visible Particulates, Color Clear, Red, White, Overall Length - Imperial 5 ft, Graduation Subdivisions 6 fl oz, Dipper Diameter - Imperial 1 1/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft, Maximum Handle Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 (6FAP0)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 25cm Tissue Culture Flask - Vent Cap, Sterile, 200/PK (229331)
- UNITED SCIENTIFIC Concave Mirror, 100Mm Dia / 100Mm Fl (MCC104)
- UNITED SCIENTIFIC Streak Plate, Glass, 3" X 2" X 1/4, PK 10 (GLP3X2-P)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 1/2" to 2-3/8" dia., 1" D (05Z001)
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- Whirl-Pak Soil Testing