Shop All Soil Core Sampling Accessories
Whirl-Pak
Liquid Sampling Kit, 5ft, Black, Blue, Clear
Mfr # B01388
Zoro # G010884413
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue, Clear
- Graduation Subdivisions 3 fl oz
- Features Quick Connect
- Head Material Plastic Polycarbonate
- Capacity - Imperial 15 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whirl-Pak
- MFR # B01388
- Zoro # G010884413
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Minimum Handle Length | 5 ft |
Overall Length - Imperial | 5 ft |
Dipper Diameter - Imperial | 3/4 in |
Maximum Handle Length | 5 ft |
Details
Item | Sludge Judge Ultra Extension Section |
Color | Black, Blue, Clear |
Graduation Subdivisions | 3 fl oz |
Features | Quick Connect |
Head Material | Plastic Polycarbonate |
Capacity - Imperial | 15 fl oz |
Pre-Cleaned | Visible Particulates |
Product Type | Liquid Sampling Kit (Ultra Extension Section) |
Autoclavable | No |
Removable Handle | No |
Grip Material | Polycarbonate |
Capacity - Metric | 445 mL |
Standards | EPA Compliant, FDA Compliant |
Sterile/Non-Sterile | Non-Sterile |
Shaft Material | Polycarbonate |
Description
Sludge Judge Ultra Extension Section, Head Material Plastic Polycarbonate, Product Type Liquid Sampling Kit (Ultra Extension Section), Capacity - Metric 445 mL, Capacity - Imperial 15 fl oz, Pre-Cleaned Visible Particulates, Color Black, Blue, Clear, Overall Length - Imperial 5 ft, Graduation Subdivisions 3 fl oz, Dipper Diameter - Imperial 3/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft, Maximum Handle Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FILTER FUNNEL, BUCHNER, 150mL, 60mm, COARSE (F606150C)
- SP BEL-ART Spinpak Magnetic Stir Bars, 1/2 x 5, PK6 (F37157-0005)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-2040)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- EIJKELKAMP Field Equipment Carrying Backpack (0114)
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- JMC Build Your Own JMC Soil Sampler (PN004)
- OAKFIELD Oakfield 3'L Soil Sampling Auger Tube Kit (MODEL A)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- Whirl-Pak Soil Testing