Shop All Soil Core Sampling Accessories
Whirl-Pak
Liquid Sampling Kit, 5 ft, Clear, Red, White
Mfr # B01356
Zoro # G710884423
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduation Subdivisions 6 fl oz
- Color Clear, Red, White
- Features Quick Connect
- Dipper Diameter - Imperial 1 1/4 in
- Overall Length - Imperial 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirl-Pak
- MFR # B01356
- Zoro # G710884423
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dipper Diameter - Imperial | 1 1/4 in |
Overall Length - Imperial | 5 ft |
Maximum Handle Length | 5 ft |
Minimum Handle Length | 5 ft |
Details
Item | Sludge Judge II Bottom Section,Valve |
Graduation Subdivisions | 6 fl oz |
Color | Clear, Red, White |
Features | Quick Connect |
Shaft Material | Butyrate |
Capacity - Imperial | 30 1/16 fl oz |
Grip Material | Butyrate |
Capacity - Metric | 890 mL |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Liquid Sampling Kit (Bottom Section with Valve) |
Removable Handle | No |
Pre-Cleaned | Visible Particulates |
Head Material | Plastic |
Standards | EPA Compliant, FDA Compliant |
Description
Sludge Judge II Bottom Section,Valve, Head Material Plastic, Product Type Liquid Sampling Kit (Bottom Section with Valve), Capacity - Metric 890 mL, Capacity - Imperial 30 1/16 fl oz, Pre-Cleaned Visible Particulates, Color Clear, Red, White, Overall Length - Imperial 5 ft, Graduation Subdivisions 6 fl oz, Dipper Diameter - Imperial 1 1/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft, Maximum Handle Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Alkalinity Titrant Low, 60 mL (SA1555-B)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J908)
- LAMOTTE Calibration Solution, 10 NTU, 60 mL (1451)
- UWE 9V-12V, 500mA, Center Positive Power Adaptor (GS2U-006-1200500-LS)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- SP SCIENCEWARE SAMPLER TAPERED PLUG (H37826-0000)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x1" (05F013)
- AMS Soil Recovery Auger, 3 1/4 x 10 In, 5/8 In (421.01)
- Whirl-Pak Soil Testing