Shop All Soil Core Sampling Accessories
Whirl-Pak
Liquid Sampling Kit, 5 ft, Black, Blu, Clear
Mfr # B01387
Zoro # G710884393
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue, Clear
- Graduation Subdivisions 3 fl oz
- Features Quick Connect
- Standards EPA Compliant, FDA Compliant
- Product Type Liquid Sampling Kit (Ultra Top Section with Rope)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirl-Pak
- MFR # B01387
- Zoro # G710884393
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Minimum Handle Length | 5 ft |
Dipper Diameter - Imperial | 3/4 in |
Overall Length - Imperial | 5 ft |
Maximum Handle Length | 5 ft |
Details
Item | Sludge Judge Ultra Top Section with Rope |
Color | Black, Blue, Clear |
Graduation Subdivisions | 3 fl oz |
Features | Quick Connect |
Standards | EPA Compliant, FDA Compliant |
Product Type | Liquid Sampling Kit (Ultra Top Section with Rope) |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Imperial | 15 fl oz |
Removable Handle | No |
Head Material | Plastic Polycarbonate |
Autoclavable | No |
Pre-Cleaned | Visible Particulates |
Grip Material | Polycarbonate |
Capacity - Metric | 445 mL |
Shaft Material | Polycarbonate |
Description
Sludge Judge Ultra Top Section with Rope, Head Material Plastic Polycarbonate, Product Type Liquid Sampling Kit (Ultra Top Section with Rope), Capacity - Metric 445 mL, Capacity - Imperial 15 fl oz, Pre-Cleaned Visible Particulates, Color Black, Blue, Clear, Overall Length - Imperial 5 ft, Graduation Subdivisions 3 fl oz, Dipper Diameter - Imperial 3/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft, Maximum Handle Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Calcium Pure AS Calibration Standard, 10 (N9303763)
- LAMOTTE Test Stips, Chlorine, 0 to 200 PPM, PK200 (4250-BJ)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV0)
- OAKTON pH Electrode, CPVC (35807-35)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- SP SCIENCEWARE SAMPLER TAPERED PLUG (H37826-0000)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x1" (05F013)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 11/16"x2" (05H311)
- EIJKELKAMP Field Equipment Carrying Backpack (0114)
- Whirl-Pak Soil Testing