Shop All Soil Core Sampling Accessories
Whirl-Pak
Liquid Sampling Kit, 445mL, BLK, CLR, RED
Mfr # C09252
Zoro # G010884406
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduation Subdivisions 3 fl oz
- Features Quick Connect
- Color Black, Clear, Red
- Shaft Material Butyrate
- Maximum Handle Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirl-Pak
- MFR # C09252
- Zoro # G010884406
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Maximum Handle Length | 5 ft |
Overall Length - Imperial | 5 ft |
Dipper Diameter - Imperial | 3/4 in |
Minimum Handle Length | 5 ft |
Details
Item | Sludge Judge Top Section with Rope 5 ft. |
Graduation Subdivisions | 3 fl oz |
Features | Quick Connect |
Color | Black, Clear, Red |
Shaft Material | Butyrate |
Grip Material | Butyrate |
Capacity - Metric | 445 mL |
Head Material | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Removable Handle | No |
Pre-Cleaned | Visible Particulates |
Standards | EPA Compliant, FDA Compliant |
Capacity - Imperial | 15 fl oz |
Autoclavable | No |
Product Type | Liquid Sampling Kit (Top Section with Rope) |
Description
Sludge Judge Top Section with Rope 5 ft., Head Material Plastic, Product Type Liquid Sampling Kit (Top Section with Rope), Capacity - Metric 445 mL, Capacity - Imperial 15 fl oz, Pre-Cleaned Visible Particulates, Color Black, Clear, Red, Overall Length - Imperial 5 ft, Graduation Subdivisions 3 fl oz, Dipper Diameter - Imperial 3/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft, Maximum Handle Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICHIRYO Pipette, 1-5ML, PK200 (BMT-X)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml, 100 ct (530110)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- OAKFIELD Model L 36"L One-Piece Soil Probe (MODEL L)
- AMS Soil Recovery Auger, 2 1/4 x 8 In, 5/8 In (421.05)
- EIJKELKAMP Field Equipment Carrying Backpack (0114)
- OAKFIELD Oakfield 3'L Soil Sampling Auger Tube Kit (MODEL A)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x1" (05F013)
- Whirl-Pak Soil Testing