Shop All Soil Core Sampling Accessories
Whirl-Pak
Liquid Sampling Kit, 445 mL, BLK, CLR, RED
Mfr # C09251
Zoro # G010884390
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduation Subdivisions 3 fl oz
- Color Black, Clear, Red
- Features Quick Connect
- Capacity - Metric 445 mL
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirl-Pak
- MFR # C09251
- Zoro # G010884390
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dipper Diameter - Imperial | 3/4 in |
Overall Length - Imperial | 5 ft |
Minimum Handle Length | 5 ft |
Maximum Handle Length | 5 ft |
Details
Item | Sludge Judge Extension Section,5 ft. |
Graduation Subdivisions | 3 fl oz |
Color | Black, Clear, Red |
Features | Quick Connect |
Capacity - Metric | 445 mL |
Head Material | Plastic |
Grip Material | Butyrate |
Capacity - Imperial | 15 fl oz |
Standards | EPA Compliant, FDA Compliant |
Removable Handle | No |
Autoclavable | No |
Product Type | Liquid Sampling Kit (Extension Section) |
Shaft Material | Butyrate |
Pre-Cleaned | Visible Particulates |
Sterile/Non-Sterile | Non-Sterile |
Description
Sludge Judge Extension Section,5 ft., Head Material Plastic, Product Type Liquid Sampling Kit (Extension Section), Capacity - Metric 445 mL, Capacity - Imperial 15 fl oz, Pre-Cleaned Visible Particulates, Color Black, Clear, Red, Overall Length - Imperial 5 ft, Graduation Subdivisions 3 fl oz, Dipper Diameter - Imperial 3/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft, Maximum Handle Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD275)
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Flat Top, Assorted Colors, 10PK (PCR-NS-02-RW)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK100 (B01245)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 11/16"x2" (05H311)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- EIJKELKAMP Field Equipment Carrying Backpack (0114)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- OAKFIELD Oakfield 3'L Soil Sampling Auger Tube Kit (MODEL A)
- Whirl-Pak Soil Testing