Shop All Soil Core Sampling Accessories
Whirl-Pak
Liquid Sampling Kit, 445 mL, BLK, BLU, CLR
Mfr # B01389
Zoro # G510884395
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue, Clear
- Features Quick Connect
- Graduation Subdivisions 3 fl oz
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirl-Pak
- MFR # B01389
- Zoro # G510884395
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dipper Diameter - Imperial | 3/4 in |
Overall Length - Imperial | 5 ft |
Minimum Handle Length | 5 ft |
Maximum Handle Length | 5 ft |
Details
Item | Sludge Judge Ultra Bottom Section,Valve |
Color | Black, Blue, Clear |
Features | Quick Connect |
Graduation Subdivisions | 3 fl oz |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Liquid Sampling Kit (Ultra Bottom Section with Valve) |
Shaft Material | Polycarbonate |
Head Material | Plastic Polycarbonate |
Pre-Cleaned | Visible Particulates |
Grip Material | Polycarbonate |
Capacity - Imperial | 15 fl oz |
Capacity - Metric | 445 mL |
Removable Handle | No |
Standards | EPA Compliant, FDA Compliant |
Description
Sludge Judge Ultra Bottom Section,Valve, Head Material Plastic Polycarbonate, Product Type Liquid Sampling Kit (Ultra Bottom Section with Valve), Capacity - Metric 445 mL, Capacity - Imperial 15 fl oz, Pre-Cleaned Visible Particulates, Color Black, Blue, Clear, Overall Length - Imperial 5 ft, Graduation Subdivisions 3 fl oz, Dipper Diameter - Imperial 3/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #5 1/2, PK 21 (NST5A-S)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- DYNALON Hydrometer Jar, Graduated, PP, 500mL (141805)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x1" (05F013)
- OAKFIELD Oakfield Apparatus 36"L One-Piece Soil Sampler with Footstep (MODEL LS)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 5/8"x1" (05F010)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 11/16"x2" (05H311)
- Whirl-Pak Soil Testing