Shop All Soil Core Sampling Accessories
Whirl-Pak
Liquid Sampling Kit, 445 mL, 5 ft
Mfr # C09250
Zoro # G310884397
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Clear, Red
- Features Quick Connect
- Graduation Subdivisions 3 fl oz
- Shaft Material Butyrate
- Grip Material Butyrate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirl-Pak
- MFR # C09250
- Zoro # G310884397
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Overall Length - Imperial | 5 ft |
Minimum Handle Length | 5 ft |
Dipper Diameter - Imperial | 3/4 in |
Maximum Handle Length | 5 ft |
Details
Item | Sludge Judge Bottom Section,Valve 5 ft. |
Color | Black, Clear, Red |
Features | Quick Connect |
Graduation Subdivisions | 3 fl oz |
Shaft Material | Butyrate |
Grip Material | Butyrate |
Standards | EPA Compliant, FDA Compliant |
Head Material | Plastic |
Capacity - Imperial | 15 fl oz |
Removable Handle | No |
Capacity - Metric | 445 mL |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Liquid Sampling Kit (Bottom Section with Rope) |
Autoclavable | No |
Pre-Cleaned | Visible Particulates |
Description
Sludge Judge Bottom Section,Valve 5 ft., Head Material Plastic, Product Type Liquid Sampling Kit (Bottom Section with Rope), Capacity - Metric 445 mL, Capacity - Imperial 15 fl oz, Pre-Cleaned Visible Particulates, Color Black, Clear, Red, Overall Length - Imperial 5 ft, Graduation Subdivisions 3 fl oz, Dipper Diameter - Imperial 3/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft, Maximum Handle Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- LABCHEM CHEMICAL NACL 0.9 PERCENT W/V 10L (LC234606)
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- LOVIBOND Phenol Red Tablets/Photometer (511771BT)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- JMC Build Your Own JMC Soil Sampler (PN004)
- EIJKELKAMP Field Equipment Carrying Backpack (0114)
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 11/16"x2" (05H311)
- AMS Soil Core Catcher, Dia 2 In, Plastic (404.91)
- Whirl-Pak Soil Testing