Shop All Soil Core Sampling Accessories
Whirl-Pak
Liquid Sampling Kit, 2.67 L, 15 ft
Mfr # B01355
Zoro # G810884422
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick Connect
- Graduation Subdivisions 6 fl oz
- Color Clear, Red, White
- Head Material Plastic
- Pre-Cleaned Visible Particulates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirl-Pak
- MFR # B01355
- Zoro # G810884422
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Overall Length - Imperial | 15 ft |
Dipper Diameter - Imperial | 1 1/4 in |
Maximum Handle Length | 15 ft |
Minimum Handle Length | 5 ft |
Details
Item | Sludge Judge II,Large Capacity |
Features | Quick Connect |
Graduation Subdivisions | 6 fl oz |
Color | Clear, Red, White |
Head Material | Plastic |
Pre-Cleaned | Visible Particulates |
Standards | EPA Compliant, FDA Compliant |
Removable Handle | No |
Product Type | Liquid Sampling Kit (Complete Unit) |
Autoclavable | No |
Shaft Material | Butyrate |
Capacity - Imperial | 90 3/16 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 2.67 L |
Grip Material | Butyrate |
Description
Sludge Judge II,Large Capacity, Head Material Plastic, Product Type Liquid Sampling Kit (Complete Unit), Capacity - Metric 2.67 L, Capacity - Imperial 90 3/16 fl oz, Pre-Cleaned Visible Particulates, Color Clear, Red, White, Overall Length - Imperial 15 ft, Graduation Subdivisions 6 fl oz, Dipper Diameter - Imperial 1 1/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft, Maximum Handle Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- LOVIBOND ALKA-M Tablets (513210BT)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear (6FAV3)
- WHIRL-PAK Sampling Bag, Polyethylene, 3.4 oz., PK100 (B01402)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- AMS Soil Recovery Auger, 3 1/4 x 10 In, 5/8 In (421.01)
- JMC JMC 18"L Soil Sampling Tube for Wet Soils (PN010)
- AMS Soil Recovery Auger, 2 1/4 x 8 In, 5/8 In (421.05)
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- OAKFIELD Model L 36"L One-Piece Soil Probe (MODEL L)
- Whirl-Pak Soil Testing