Shop All Soil Core Sampling Accessories
Whirl-Pak
Liquid Sampling Kit, 15ft, Black, Blu, Clear
Mfr # B01386
Zoro # G110884405
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue, Clear
- Features Quick Connect
- Graduation Subdivisions 3 fl oz
- Maximum Handle Length 15 ft
- Removable Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirl-Pak
- MFR # B01386
- Zoro # G110884405
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Maximum Handle Length | 15 ft |
Minimum Handle Length | 5 ft |
Overall Length - Imperial | 15 ft |
Dipper Diameter - Imperial | 3/4 in |
Details
Item | Sludge Judge Ultra,Super Strong |
Color | Black, Blue, Clear |
Features | Quick Connect |
Graduation Subdivisions | 3 fl oz |
Removable Handle | No |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Imperial | 45 1/8 fl oz |
Grip Material | Polycarbonate |
Head Material | Polycarbonate |
Autoclavable | No |
Capacity - Metric | 1.34 L |
Standards | EPA Compliant, FDA Compliant |
Product Type | Liquid Sampling Kit (Ultra Complete Unit) |
Shaft Material | Polycarbonate |
Pre-Cleaned | Visible Particulates |
Description
Sludge Judge Ultra,Super Strong, Head Material Polycarbonate, Product Type Liquid Sampling Kit (Ultra Complete Unit), Capacity - Metric 1.34 L, Capacity - Imperial 45 1/8 fl oz, Pre-Cleaned Visible Particulates, Color Black, Blue, Clear, Overall Length - Imperial 15 ft, Graduation Subdivisions 3 fl oz, Dipper Diameter - Imperial 3/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 5 ft, Maximum Handle Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, Pure-Take, 6 oz, Blue (35286)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- FABRICATION ENTERPRISES Mettler Cavitator Ultrasonic Cleaner, 10 Liter 2.6 Gallon (13-3286)
- HEATHROW SCIENTIFIC Inoculatng Needle/Loop, 10uL Rigid, PK1000 (HS81121D)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 1/2"x1" (05F008)
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 1/2" to 2-3/8" dia., 1" D (05Z001)
- JMC Build Your Own JMC Soil Sampler (PN004)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 1-5/16"x2" (05F405)
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- Whirl-Pak Soil Core Sampling Accessories