Shop All Filter Bags
Whirl-Pak
Filter Bag, 24 fl oz, 9 in, 6 in, PK1500
Mfr # B01348
Zoro # G610934891
product price: $1,696.99
/pk 1500, $1.13/ea
Free Shipping & Returns
$1,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Style Write-On
- Closure Type Tab
- Color Clear
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whirl-Pak
- MFR # B01348
- Zoro # G610934891
- Country of Origin United States
- Category Filter Bags
Dimensions
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Whirl-Pak Filter Bag 55 oz |
Material | Polyethylene |
Style | Write-On |
Closure Type | Tab |
Color | Clear |
Sterile/Non-Sterile | Sterile |
Capacity - English | 24 fl oz |
Capacity - Metric | 710 mL |
Standards | EPA, FDA Approved Material, HACCP, USDA |
Product Type | Sampling Bag |
Thickness | 4 mil |
Description
Whirl-Pak Filter Bag 55 oz, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 24 fl oz, Capacity - Metric 710 mL, Overall Length 9 in, Overall Width 6 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066307009 CC)
- PRIME-LINE Lavatory Grid Strainer, 1-1/4 in. x 8-1/2 in., Cast Brass, Chrome Single Pack (MP53250)
- PFISTER Pfister Rhen Robe Hook Brushed Gold (BRH-RH0BG)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 800m, PK20 (255075-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 150m, PK20 (255105-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 75m, PK20 (KE75K3S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 5m, PK20 (KE5K12S-75)
- FEIN Filter Bag, Paper/Plastic, 10-15/64" L (31345130010)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 100m, PK20 (255068-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 300m, PK20 (NMO300K3S-75)
- Whirl-Pak Filter Bags