Whip-It

Edge Pink Butane Torch TC-Edge-00R


product price: $48.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a satisfying crisp with this Whip-It Edge pink butane torch! This torch features an ultra-lightweight curved design for easy and comfortable operation and a wind-resistant flame for indoor and outdoor use as a staple in your professional kitchen. The easy-to-use piezoelectric ignition allows users to ignite a flame at the push of a button while the adjustable and lockable flame settings keep this torch effortlessly lit. Its powerful jet flame delivers high performance accuracy and control with a maximum temperature of 2336 degrees Fahrenheit.Use the precision tip flame to brown and caramelize food such as creme brulee or fluffy meringue or put the finishing sear on sizzling steak and grilled vegetables. Thanks to its push-button ignition this versatile product can double as a high-performance tabletop lighter with a weighted base to keep it stable on flat surfaces. With an eye-catching pink rubberized exterior this torch will help you put the perfect sear on your signature dishes in style! This torch features a large fuel tank to reduce the need for refills and comes fully equipped with a recipe booklet.Overall Dimensions:Width: 5 1/2inDepth: 2 1/2inHeight: 7in

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.