Shop All Butane Torches
Whip-It
Blue Core Pro Torch TC-Core-06
Mfr # 868TRCCOREBL
Zoro # G710827109
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whip-It
- MFR # 868TRCCOREBL
- Zoro # G710827109
- Country of Origin Unknown
- Category Butane Torches
Description
Create a satisfying crisp with this Whip-It blue Core Pro torch! This heavy-duty torch can be used both indoor and outdoors and it is a staple in professional kitchens. Its powerful flame delivers high performance and versatility with a maximum temperature of 3600 degrees Fahrenheit. Four brass flame lighters work to achieve a consistent texture across various surfaces and it is powered by a user-friendly one-touch piezoelectric ignition.Use this to grill and sear food such as sizzling steaks sushi or smoky barbeque. It attaches to directly to MAPP or propane cylinders sold separately. This torch comes fully equipped with a convenient base stand for hands-free use and a recipe booklet.Overall Dimensions:Width: 8 13/16inDepth: 1 15/16inHeight: 3 5/16in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Surfox Shine 3.78L (54A095)
- JONARD TOOLS High Vacuum Desoldering Pump, ESD, 13 In L (DP-200)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E308/308L-16, 10 lb. (S481944-G33)
- MILLER ELECTRIC Compressor Filter/Separator Kit (279120)
- MASTER APPLIANCE $MICROTORCH PALM SIZED KIT (MAMT-11)
- MASTER APPLIANCE Torch, Industrial (GT-70)
- MASTER APPLIANCE Microtorch MT51, Self-Igniting, Flame Adjustable, Includes Refillable Fuel Tank, Hands Free Lock (MT-51)
- MAYHEW TORCH KIT W/5 CMPTS (MY17715)
- WORTHINGTON BERNZO Micro Flame Butane Torch Kit (WO310360)
- MASTER APPLIANCE Microtorch, Palm Size, Butane (MT-11K)
- ROADPRO Pencil Torch, Refillable Butane (RP-1010)
- Whip-It Butane Torches