Shop All Emergency Vehicle Lights & Lightbars
Whelen
Low Profile Mini Light Bar, 28-1/2" L, Red
Mfr # 9MMEDGEP R
Zoro # G2052175
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Strobe
- Height - Vehicle Lighting 3 3/4 in
- Housing Material Aluminum
- Base Material Aluminum
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whelen
- MFR # 9MMEDGEP R
- Zoro # G2052175
- Country of Origin Unknown
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Height - Vehicle Lighting | 3 3/4 in |
Manufacturers Warranty Length | 2 yr (Power Supply and Strobe) |
Length - Vehicle Lighting | 28 1/2 in |
Width - Vehicle Lighting | 10 in |
Length (In.) | 28-1/4 |
Overall Height | 3 3/4 in |
Overall Length | 28 1/2 in |
Overall Depth | 10 in |
Description
Low Profile Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Red, Lens Color Red, Shape Rectangular, Light Pattern Strobe, SAE Class Rating SAE J1318 Class 1, Electrical Connection Wiring Harness, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 28 1/2 in, Overall Diameter Not Applicable, Overall Height 3 3/4 in, Overall Depth 10 in, Number of Heads 4, Includes 15 ft Wiring Harness, Mounting Hardware, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAMPEDE 07-13 SIERRA LD/07-10 SIERRA HD SMOKE VP BUGSHIELD (2043-2)
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- BALDWIN FILTERS Air Filter in.sert, 8-5/32 x 3/4 in. (PA5320)
- SPRINGFIELD MARINE Standard Power-Rise Sit Down Pedestal 16" to 22-3/8", Anodized Finish (1612401A)
- ABRAMS Focus 200 Series LED Dash & Deck Lightstick - White (FL-4200-WW)
- ABRAMS Blaster 6 LED Hideaway Surface Mount Light - Blue/White (BH-600-BW)
- CODE 3 Compartment Light, 5.4"Red/White, With Switch (CW0410-WR)
- ABRAMS Focus 400 Series LED Dash & Deck Lightstick - Amber (FL-4400-AA)
- CODE 3 Stacked LED X, Alum Bezel, Blue/Red (LXEX2F-BR)
- ECCO SAFETY GROUP SIGNAL ARROW: SAFETY ARROW/36 FLASH PATTERNS/IN-CAB CONTROLLER/35FT CABLE/12-24V (ED3307A)
- ECCO SAFETY GROUP DIRECTIONAL, 6 LED, SURFACE MOUNT, SPLIT COLOR, 12-24VDC, AMBER/WHITE (ED3705AC)
- Whelen Emergency Vehicle Lights & Lightbars