Shop All Automotive Interior & Compartment Lighting
Whelen
Compartment Light, Round, Red, White
Mfr # 3SRCCDCR
Zoro # G2053240
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Housing Material Aluminum
- Color Red/White
- Lens Material Polycarbonate
- Diameter - Vehicle Lighting 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whelen
- MFR # 3SRCCDCR
- Zoro # G2053240
- Country of Origin Unknown
- Category Automotive Interior & Compartment Lighting
Dimensions
Diameter - Vehicle Lighting | 3 1/4 in |
Height - Vehicle Lighting | 1/2 in |
Overall Height | 1/2 in |
Overall Diameter | 3 in |
Details
Lens Shape - Vehicle Lighting | Round |
Housing Material | Aluminum |
Color | Red/White |
Item | Compartment Light |
Lens Material | Polycarbonate |
Lamp Type | LED |
Lighting Technology - Vehicle Lighting | LED |
Lens Color - Vehicle Lighting | Red, White |
Features | Fully Encapsulated |
Lighting Technology | LED |
Lens Color | Red, White |
Lens Design | Smooth Outer, UV Coated |
Current Drawn | 0.31A |
Base Material | Aluminum |
Mount Style | Surface |
Standards | NFPA 1901 |
Manufacturer Warranty | 5 yr |
Shape | Round |
Current | 0.25 mA, 0.5 mA |
Light Type | Courtesy Light |
Description
Compartment Light, Shape Round, Operating Voltage 12V DC, Lens Color Red, White, Overall Diameter 3 in, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 1/2 in, Mount Style Surface, Standards NFPA 1901, Lighting Technology LED, Light Type Courtesy Light, Current 0.25 mA, 0.5 mA, Features Fully Encapsulated, Housing Material Aluminum, Lens Material Polycarbonate, Manufacturer Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Bbb, 1876184 Starter (187-6184 STARTER)
- SUNEX 6 Caster Creeper, with Adjustable Head Rest, Powder Coated Black Frame, Red Vinyl Cover, Black/Red (8505)
- ECCO SAFETY GROUP DIRECTIONAL LED RECTANGULAR SURFACE MOUNT 12-24VDC 7 FLASH PATTERNS RED (3811R)
- ATTWOOD Swivl-Eze 278ANZPM1 278 Pro Mount Seat Mount (278ANZPM-1)
- ABRAMS Touch Light Series LED Dome Light - Round - 25.5W - Red/White (TLC-9300-RW)
- TRUCK-LITE Led, Yellow Oval, 26 Diode, Auxiliary Turn Signal, Gray Flange Mount, Fit N Forget S.S., 12V (60272Y)
- GROTE Dome/Int.Lmp- Chrm- Hooded Grd- Utlty, 61501-5 (61501-5)
- GROTE Lamp, Led Clearance/Marker, Dual Intensity Micronova, Red, W/ Grommet, Std 0.180 (49382)
- OPTRONICS Red 2in. Beehive Marker/Clearance Light (MCL21RB)
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM2-WAG-US)
- GROTE Rectangular Utility Lamp, Clear (60301)
- Whelen Automotive Interior & Compartment Lighting