Shop All Notification & Audible Devices
This Product is Discontinued
Wheelock
Waterproof Multitone Horn, 24VDC, Red (Discontinued)
Mfr # CN121073
Zoro # G9793366
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards UL, cUL, MEA, FM, BFP, CSFM
- Mounting Wall
- Indoor/Outdoor Indoor
- Voltage 24V DC
- Housing Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheelock
- MFR # CN121073
- Zoro # G9793366
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Width | 5.25 in |
Height | 5.25 in |
Depth | 4.5 in |
Details
Item | Waterproof Multitone Horn |
Standards | UL, cUL, MEA, FM, BFP, CSFM |
Mounting | Wall |
Indoor/Outdoor | Indoor |
Voltage | 24V DC |
Housing Color | Red |
Vibrating | No |
Decibels | 85 to 100dB |
Operating Temp. | -40 Degrees to 150 Degrees F |
Lamp Type | Xenon |
Housing Material | Plastic |
Audible Alarm Type | Horn |
Lens Color | Clear |
Sound Pattern | Continuous/Pulse |
Current Drawn | 0.33 A |
Visual Indicator Type | No Visual Indicator |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 85 to 100dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 5.25 in, Width 5.25 in, Depth 4.5 in, Vibrating No, Lens Color Clear, Current Drawn 0.33 A, Housing Color Red, Housing Material Plastic, Lamp Type Xenon, Operating Temp. -40 Degrees to 150 Degrees F, Standards UL, cUL, MEA, FM, BFP, CSFM, Waterproof Multitone Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.