Shop All Notification & Audible Devices
Wheelock
Strobe, 12/24VDC, White, 6-11/16 in. H
Mfr # CN121090
Zoro # G9750151
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, cUL, FM, CSFM
- Mounting Ceiling
- Indoor/Outdoor Indoor
- Voltage 12 to 24V DC
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheelock
- MFR # CN121090
- Zoro # G9750151
- UPC # 786697210907
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Width | 6.6875 in |
Depth | 2.625 in |
Height | 6.6875 in |
Details
Item | Strobe |
Standards | UL, cUL, FM, CSFM |
Mounting | Ceiling |
Indoor/Outdoor | Indoor |
Voltage | 12 to 24V DC |
Housing Material | Plastic |
Includes | (8) Constant Directivity |
Sound Pattern | Continuous/Pulse |
Decibels | 99 dB |
Color | White |
Visual Indicator Type | Strobe |
Operating Temp. | 32 Degrees to 120 Degrees F |
Vibrating | No |
Amps | 0.37 |
Audible Alarm Type | Horn |
Description
Visual Indicator Type Strobe, Voltage 12 to 24V DC, Indoor/Outdoor Indoor, Mounting Ceiling, Height 6.6875 in, Width 6.6875 in, Depth 2.625 in, Vibrating No, Housing Material Plastic, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, cUL, FM, CSFM, Amps 0.37, Color White, Includes (8) Constant Directivity, Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, X-Large, Lime (M7148C-3 XL)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- ORION 3 pc Safety Flares (3153-08)
- KINCO Kinco Suede Cowhide Palm with Safety Cuff (1500-KS)
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- WHEELOCK Horn Strobe, 12/24VDC, White, 5-15/64 in. H (CN121085)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 6-11/16 in. H (CN121087)
- WHEELOCK Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH (ELSPSTRC)
- WHEELOCK Strobe, 12/24VDC, Red, 5-15/64 in. H (CN121084)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 5-15/64in H, 8CD (CN121083)
- EDWARDS SIGNALING Horn, Marked Fire, Red (EG1RF-P)
- Wheelock Fire Protection