Shop All Notification & Audible Devices
This Product is Discontinued
Wheelock
Strobe, 12/24VDC, Red, 6-11/16 in. H (Discontinued)
Mfr # CN121088
Zoro # G9750167
This Product is Discontinued
Key Features
- Standards UL, cUL, FM, CSFM
- Mounting Ceiling
- Indoor/Outdoor Indoor
- Voltage 12 to 24V DC
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheelock
- MFR # CN121088
- Zoro # G9750167
- UPC # 786697210884
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Width | 6.6875 in |
Height | 6.6875 in |
Depth | 2.625 in |
Details
Item | Strobe |
Standards | UL, cUL, FM, CSFM |
Mounting | Ceiling |
Indoor/Outdoor | Indoor |
Voltage | 12 to 24V DC |
Color | Red |
Visual Indicator Type | Strobe |
Decibels | 99 dB |
Housing Material | Plastic |
Sound Pattern | Continuous/Pulse |
Vibrating | No |
Includes | (8) Constant Directivity |
Operating Temp. | 32 Degrees to 120 Degrees F |
Audible Alarm Type | Horn |
Amps | 0.37 |
Description
Visual Indicator Type Strobe, Voltage 12 to 24V DC, Indoor/Outdoor Indoor, Mounting Ceiling, Height 6.6875 in, Width 6.6875 in, Depth 2.625 in, Vibrating No, Housing Material Plastic, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, cUL, FM, CSFM, Amps 0.37, Color Red, Includes (8) Constant Directivity, Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.