Shop All Notification & Audible Devices
Wheelock
Speaker Strobe, 25/70 Vrms, Red, 5-1/8in. H
Mfr # ELSPSTR
Zoro # G9793305
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, cUL, FM, CSFM
- Mounting Wall
- Indoor/Outdoor Indoor
- Voltage 25/70 Vrms
- Width 5.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheelock
- MFR # ELSPSTR
- Zoro # G9793305
- UPC # 786697210792
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Width | 5.125 in |
Depth | 5.2344 in |
Height | 5.125 in |
Details
Item | Horn Strobe |
Standards | UL, cUL, FM, CSFM |
Mounting | Wall |
Indoor/Outdoor | Indoor |
Voltage | 25/70 Vrms |
Color | Red |
Watts | 0.13 W, 0.25 W, 0.5 W, 1 W, 2 W |
Sound Pattern | Continuous/Pulse |
Visual Indicator Type | Strobe |
Operating Temp. | 32 Degrees to 120 Degrees F |
Housing Material | Metal |
Decibels | 71 to 83dB @ 10 ft., 73 to 85dB @ 10 ft. |
Amps | 0.34 |
Vibrating | No |
Audible Alarm Type | Fire Alarm |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type Strobe, Voltage 25/70 Vrms, Decibels 71 to 83dB, 73 to 85dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 5.125 in, Width 5.125 in, Depth 5.2344 in, Vibrating No, Housing Material Metal, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, cUL, FM, CSFM, Amps 0.34, Color Red, Watts 0.13 W, 0.25 W, 0.5 W, 1 W, 2 W, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Polycotton, Hook-and-Loop Suspension, Green (SCARAP1GRN)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (09-H550SLPV/XL)
- KINCO XL Pigskin Leather Black/Gold Mittens (901T-XL)
- CONDOR Elec. Glove Protector, 8, White, PR (5EU28)
- WHEELOCK Strobe, 12/24VDC, Red, 5-15/64 in. H (CN121084)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 6-11/16 in. H (CN121087)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 5-15/64in H, 8CD (CN121083)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- WHEELOCK Strobe, 12/24VDC, White, 6-11/16 in. H (CN121090)
- WHEELOCK Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH (ELSPSTRC)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- Wheelock Fire Protection