Shop All Audible & Visual Signaling Devices
Wheelock
Multitone Horn, 12/24VDC, White, 5-1/4in. H
Mfr # CN121068
Zoro # G9793427
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Visual Indicator Type No Visual Indicator
- Voltage 12 to 24V DC
- Decibels 70 to 88dB @ 10 ft., 88 to 99dB @ 10 ft.
- Amps 0.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheelock
- MFR # CN121068
- Zoro # G9793427
- UPC # 786697210686
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 5.25 in |
Width | 5.25 in |
Depth | 2 in |
Details
Item | Multitoned Horn |
Audible Alarm Type | Horn |
Visual Indicator Type | No Visual Indicator |
Voltage | 12 to 24V DC |
Decibels | 70 to 88dB @ 10 ft., 88 to 99dB @ 10 ft. |
Amps | 0.10 |
Sound Pattern | Continuous/Pulse |
Color | White |
Indoor/Outdoor | Indoor |
Mounting | Wall |
Housing Material | Plastic |
Operating Temp. | 32 Degrees to 120 Degrees F |
Vibrating | No |
Standards | UL, MEA, CSFM, FM, BFP, cUL |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 12 to 24V DC, Decibels 70 to 88dB, 88 to 99dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 5.25 in, Width 5.25 in, Depth 2 in, Vibrating No, Housing Material Plastic, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, MEA, CSFM, FM, BFP, cUL, Amps 0.10, Color White, Multitoned Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-120)
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-HI_12x12 (T1-1100-HI_12x12)
- GUARDIAN EQUIPMENT Spray/dust Cover, gs, PK2 (AP470-002YEL-R)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3LHYLW)
- WHEELOCK Multitone Horn, 12/24VDC, Red, 5-1/4 in. H (CN121067)
- WHEELOCK HornStrobe, 12/24VDC, Red, Alert, 8CD (CN121097)
- WHEELOCK HornStrobe, 12/24VDC, Red/NoLTR, 5-15/64inH (CN121095)
- WHEELOCK HornStrobe, 12/24VDC, WHT/NoLTR, 5-15/64inH (CN121096)
- WHEELOCK HornStrobe, 12/24VDC, WHT, 5-15/64inH, Alert (CN121098)
- WHEELOCK Bell, 24VAC, Red, 6 in. H (CN121062)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBP)
- Wheelock Safety Alarms and Warnings