Shop All Audible & Visual Signaling Devices
Wheelock
HornStrobe, 12/24VDC, WHT/NoLTR, 5-15/64inH
Mfr # CN121096
Zoro # G9793174
original price:
$116.28
20% off
new price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Mounting Wall
- Indoor/Outdoor Indoor
- Housing Material Plastic
- Decibels 68 to 96dB @ 10 ft., 79 to 101dB @ 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheelock
- MFR # CN121096
- Zoro # G9793174
- UPC # 786697210969
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Depth | 2.1875 in |
Height | 5.2344 in |
Width | 4.5 in |
Details
Audible Alarm Type | Horn |
Mounting | Wall |
Indoor/Outdoor | Indoor |
Housing Material | Plastic |
Decibels | 68 to 96dB @ 10 ft., 79 to 101dB @ 10 ft. |
Voltage | 12 to 24V DC |
Amps | 0.37 |
Standards | UL, cUL, FM, CSFM |
Operating Temp. | 32 Degrees to 120 Degrees F |
Includes | (8) Constant Directivity |
Sound Pattern | Continuous/Pulse |
Vibrating | No |
Visual Indicator Type | Strobe |
Color | No LTR, White |
Item | Horn Strobe |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 12 to 24V DC, Decibels 68 to 96dB, 79 to 101dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 5.2344 in, Width 4.5 in, Depth 2.1875 in, Vibrating No, Housing Material Plastic, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, cUL, FM, CSFM, Amps 0.37, Color No LTR, White, Includes (8) Constant Directivity, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113145)
- BOLLE SAFETY Safety Reader Glasses, +1.5 Diopter, Clear (40187)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-L)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK (39-C1600/M)
- WHEELOCK Multitone Horn, 12/24VDC, White, 5-1/4in. H (CN121068)
- WHEELOCK HornStrobe, 12/24VDC, Red/NoLTR, 5-15/64inH (CN121095)
- WHEELOCK Multitone Horn, 12/24VDC, Red, 5-1/4 in. H (CN121067)
- WHEELOCK Bell, 115VAC, Red, 6 in. H (CN121063)
- WHEELOCK Horn, 12/24VDC, White, 5-15/64 in. H (CN121092)
- WHEELOCK Bell, 115VAC, Red, 10 in. H (CN121065)
- WBOX 2-TN SIREN 120DB W/CLR ST (0E-OUTDSIRSC)
- Wheelock Safety Alarms and Warnings