Shop All Notification & Audible Devices
Wheelock
Horn Strobe, 12/24VDC, Red, 6-11/16 in. H
Mfr # CN121087
Zoro # G9793244
original price:
$94.37
7% off
new price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, cUL, FM, CSFM
- Mounting Ceiling
- Indoor/Outdoor Indoor
- Voltage 12 to 24V DC
- Vibrating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheelock
- MFR # CN121087
- Zoro # G9793244
- UPC # 786697210877
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Depth | 2.625 in |
Width | 6.6875 in |
Height | 6.6875 in |
Details
Item | Horn Strobe |
Standards | UL, cUL, FM, CSFM |
Mounting | Ceiling |
Indoor/Outdoor | Indoor |
Voltage | 12 to 24V DC |
Vibrating | No |
Sound Pattern | Continuous/Pulse |
Decibels | 99 dB |
Audible Alarm Type | Horn |
Amps | 0.38 |
Housing Material | Plastic |
Color | Red |
Visual Indicator Type | Strobe |
Operating Temp. | 32 Degrees to 120 Degrees F |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 12 to 24V DC, Decibels 99 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 6.6875 in, Width 6.6875 in, Depth 2.625 in, Vibrating No, Housing Material Plastic, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, cUL, FM, CSFM, Amps 0.38, Color Red, Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF5GN)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, PR (4950L)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (257)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve L/XL (60630)
- WHEELOCK Strobe, 12/24VDC, Red, 5-15/64 in. H (CN121084)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 5-15/64in H, 8CD (CN121083)
- WHEELOCK Strobe, 12/24VDC, White, 6-11/16 in. H (CN121090)
- WHEELOCK Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH (ELSPSTRC)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- EDWARDS SIGNALING Chime Strobe, Red, H 27/32 x L 4 1/2 In (EG1R-CVM)
- Wheelock Notification & Audible Devices