Shop All Audible & Visual Signaling Devices
Wheelock
Bell, 115VAC, Red, 10 in. H
Mfr # CN121065
Zoro # G9750194
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Housing Material Metal
- Visual Indicator Type No Visual Indicator
- Voltage 115V AC
- Amps 0.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheelock
- MFR # CN121065
- Zoro # G9750194
- UPC # 786697210655
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 10 in |
Width | 10 in |
Depth | 2.75 in |
Details
Item | Bell |
Audible Alarm Type | Bell |
Housing Material | Metal |
Visual Indicator Type | No Visual Indicator |
Voltage | 115V AC |
Amps | 0.11 |
Decibels | 88 dB |
Color | Red |
Sound Pattern | Continuous/Pulse |
Indoor/Outdoor | Indoor |
Mounting | Wall |
Standards | UL, MEA, CSFM, FM, BFP, cUL |
Operating Temp. | 32 Degrees to 120 Degrees F |
Vibrating | No |
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 115V AC, Decibels 88 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 10 in, Width 10 in, Depth 2.75 in, Vibrating No, Housing Material Metal, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, MEA, CSFM, FM, BFP, cUL, Amps 0.11, Color Red, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chemical Sign, 14" W, 10" H, 0.032" Thick, 475W43 (475W43)
- ERB SAFETY Safety Glasses, Red Mirror Scratch-Resistant (18043)
- US WEIGHT Sentry QS Stanchion, 6.5ft Black Belt, PR (U2001)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 11, 1 Pair (GK011B/11)
- WHEELOCK Multitone Horn, 12/24VDC, White, 5-1/4in. H (CN121068)
- WHEELOCK HornStrobe, 12/24VDC, Red/NoLTR, 5-15/64inH (CN121095)
- WHEELOCK MT4 Strobe Horn 115 AC- Silver Strobe (MT4-115-WH-VNS)
- WHEELOCK HornStrobe, 12/24VDC, Red, Alert, 8CD (CN121097)
- WHEELOCK Bell, 24VAC, Red, 6 in. H (CN121062)
- WHEELOCK HornStrobe, 12/24VDC, WHT, 5-15/64inH, Alert (CN121098)
- WL JENKINS 6in Supering Bell, Pigtail, 60VDC Vibrating, Outdoor (2229)
- Wheelock Safety Alarms and Warnings