Wheelmaster 8005 2 Hose Air Master Stainless Steel Kit
Mfr # W6E-8005
Zoro # G304062169
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheelmaster
- MFR # W6E-8005
- Zoro # G304062169
- UPC # 15407800177
- Country of Origin China
- Category Motorsport Engine and Intake
Description
Safe travel with safe tires, which means regularly checking tire pressure. Properly inflated tires improve gas mileage, increase safety, increases tire life and improves vehicle handling. Easy to install, no special tools required, the hoses attach to your exisiting valve stem allowing proper inflation and pressure checks in seconds. Each kit comes complete with everything you need for the specific wheel application. These heavy duty inflators are constructed of high quality two ply rubber tubing reinforced with a tough nylon braiding. Airless tire inflators contain zero internal pressure so they can not leak if cut or damaged. The interior of hose does not contain air unless the adjustable core actuator within the hose is engaged when checking and inflating tires. 2 hose kit for 22.50 inch inner dual wheels.
- Weight - 0.61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA Deckhand 40 Remote Switch (1810150)
- VELVAC Maxi In-Line Fuseholder With Cover (091425)
- MOROSO GASKET, TRANS, TURBO 350 (93102)
- WESTIN AUTOMOTIVE SILVER DIAMONDSTEP UNIVERSAL BUMPER(REQUIRES SEPARATE MOUNT KIT PURCHASE) (20002)
- WHEELMASTER Wheelmaster 8029180 180 Degree Front Valve Extension; 2 Pack (W6E-8029180)
- WHEELMASTER Wheelmaster 80293 3 In. Straight Valve Extender; 2 Pack (W6E-80293)
- ZEROSTART Engine Heater - 1500W 120V, Plate Cummins (8602301)
- ACDELCO Water Pump Kit, 12703898 (12703898)
- ZEROSTART Engine Heater - 1000W 120V, Plate Cummins (8601763)
- DISCO Worm Gear Hose Clamps #20 Stndrd 3/4-1 3/4" C/R (10896PK)
- BOSCH Fuel Filter, 71056 (71056)
- Wheelmaster Motorsport Engine and Intake