Wheelmaster 8003 4 Hose Inflation System
Mfr # W6E-8003
Zoro # G804017164
Product Information
- Brand Wheelmaster
- MFR # W6E-8003
- Zoro # G804017164
- UPC # 15407080036
- Country of Origin China
- Category Tire Inflation Kits
Description
Safe travel with safe tires, which means regularly checking tire pressure. Properly inflated tires improve gas mileage, increase safety, increases tire life and improves vehicle handling. Easy to install, no special tools required, the hoses attach to your exisiting valve stem allowing proper inflation and pressure checks in seconds. Each kit comes complete with everything you need for the specific wheel application. These heavy duty inflators are constructed of high quality two ply rubber tubing reinforced with a tough nylon braiding. Airless tire inflators contain zero internal pressure so they can not leak if cut or damaged. The interior of hose does not contain air unless the adjustable core actuator within the hose is engaged when checking and inflating tires. Hm two ply rubber - 4 hose kit for 16 to 19.50 inch wheels.
- Weight - 0.85
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 205 Amp (5RXG5)
- SHERWOOD PUMP Impeller Kit (27000K)
- FRED V FOWLER CO Disc And Rotor/Ball Joint Gage W/ X-Proof Ip54 Ind (72-520-767)
- GAITHER TOOL CO Tire Changer Mount For Bead Bazooka (GBBM01)
- JS PRODUCTS HIGH ACCURACY DIGITAL TIRE INFL. (ST97977)
- SEGOMO TOOLS 250PSI Hvy Duty Digital Tire Inflator Kit w/Pressure Gauge, Accessories (9002163B)
- FREEMAN FATDTI Digital Tire Inflator with LCD Pressure Gauge (FATDTI)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 0.50 Oz., PK25 (MC050N)
- WESTWARD Inflator Gauge, 20 to 90 psi (2HKX1)
- FJC Dual High Side Gauge, R12/R134A (6127)
- GAITHER TOOL CO Gaither 10 Liter RAR Bead Bazooka (GAIGBB10L2)
- Wheelmaster Tire Inflation Kits