Shop All Pipe & Tubing Cutters
Wheeler-Rex
Wheeler-Rex 90734 0.12-1.37 in. Telescopic Tubing Cutter
Mfr # 90734
Zoro # G404148565
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 90734
- Zoro # G404148565
- UPC # 662933234251
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
For accurate cutting of copper, brass, aluminum and stainless steel tubing. Telescopic cutter wheel feeding system keeps turning radius constant. Includes spare wheel. Swivel deburring tool retracts conveniently into the body.
Features- Telescopic tubing cutter designed to cut 1/8 - 13/8 materials
- No tool required for fast wheel change
- Four rollers help create a more stable cut
- Complete removable swivel reamer
- Extra cutter wheel in knob
- Size: 0.12-1.37 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 1", 175 psi (1X3/4 LF7R10-U2)
- ZORO SELECT Shower Rod, Polished Chrome Finish, 72"L (15123)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-E)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-E35ABCP)
- WHEELER-REX 3290 Internal Pipe Cutter 3in (3290-REX)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 1-5/8" (5291)
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- WHEELER-REX 90764 Tubing Cutter 1/4in - 3in For Stainless (90764-REX)
- WHEELER-REX 69012 Glass Tube Cutter, 1/4in - 3/4in (69012-REX)
- SEA DOG Cutter-Multi Purpose, #563310-1 (563310-1)
- Wheeler-Rex Pipe & Tubing Cutters