Shop All Wire Strippers & Crimpers
Wheeler-Rex
Wheeler Rex 5692 Auto C Cutter - 1 in. & 28.6 mm
Mfr # 5692
Zoro # G403934534
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 5692
- Zoro # G403934534
- UPC # 662933588958
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Auto-C Tubing Cutter is easy to grip and do not require any swing space. Just turn the cutter in the direction of the arrow and the cut will be complete in seconds. The spring-loaded cutter wheel self-feeds with consistent pressure. Cuts type K, L and M copper and CTS CPVC. For 1"
Features- Auto C Cutter
- Size: 1" & 28.6 mm
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38116)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30724P)
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- WHEELER-REX Close Quarters Crimp Tool, 1/2" (89215)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- WHEELER-REX Wheeler Rex 19030 Cts Fitting Saver - 0.5 in. (19030)
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 2 (902-160)
- EREM Cutters 75E Erem Diagonal (575E)
- IDEAL T Stripper for 10-18 Solid and 12-20 Stranded Wires (45-120)
- PALADIN TOOLS Stripper 22-10 Awg Pp Retail Card (PA1117)
- Wheeler-Rex Crimping Tools